Shop All Secondary Spill Containment
Enpac
Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric
Mfr # 5622-YE
Zoro # G6100001
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 10 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Opening Type No Cover
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5622-YE
- Zoro # G6100001
- UPC # 705340005226
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 24 in |
Height | 4 in |
Length | 24 in |
Dimensions | 24 in L x 24 in W |
Bottom Inside Dimensions | 24 in L x 24 in W |
Bottom Inside Widths | 24 in |
Bottom Inside Lengths | 24 in |
Description
Duck Pond Mini-Berm, Bottom Inside Dimensions 24 in L x 24 in W, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Yellow, Composition PVC, Dimensions 24 in L x 24 in W, For Number of 55 gal. Drums 1, Height 4 in, Includes Mini Berm with Handles, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Number of Handles 4, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- Enpac Secondary Spill Containment