Shop All Secondary Spill Containment
Enpac
Duck Pond, 8 ft. L x 4 x 4" H
Mfr # 5648-YE
Zoro # G0656533
product price: $296.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Width 8 in
- Color Yellow
- Standards EPA Compliant, NPDES, SPCC
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5648-YE
- Zoro # G0656533
- UPC # 705340005295
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 8 in |
Length | 4 in |
Height | 4 in |
Details
Item | Duck Pond Mini-Berm |
Color | Yellow |
Standards | EPA Compliant, NPDES, SPCC |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Foam |
Composition | PVC |
Product Type | Duck Pond Mini Berm |
Spill Capacity, gal. | 79 gal |
Tray Material | PVC |
Supports NPDES Compliance | Yes |
Description
Duck Pond Mini-Berm, Color Yellow, Composition PVC, Dimensions 4 in x 8 in x 4 in, Height 4 in, Length 4 in, Product Type Duck Pond Mini Berm, Sidewall Support Material Foam, Spill Capacity, gal. 79 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Drum Spill Containment Pallet, 29 gal Spill Capacity, 4 Drum, 5 lbs., PVC Fabric (5760-YE)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- Enpac Spill Control Supplies