Shop All Secondary Spill Containment
Enpac
Duck Pond, 5 ft. L x 5 x 4" H
Mfr # 5655-YE
Zoro # G0656579
product price: $299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Width 5 ft
- Color Yellow
- Length 5 ft
- Height 4 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5655-YE
- Zoro # G0656579
- UPC # 705340005325
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 5 ft |
Length | 5 ft |
Height | 4 in |
Bottom Inside Widths | 5 ft |
Bottom Inside Dimensions | 5 ft x 5 ft |
Bottom Inside Lengths | 5 ft |
Dimensions | 68 in L x 68 in W x 3 in H |
Details
Item | Duck Pond,5 ft. L x 5 x 4" H |
Color | Yellow |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Sidewall Support Material | Foam |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Tray Material | PVC |
Indoor/Outdoor Use | Indoor |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 62 gal |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Composition | PVC |
Manufacturer Warranty | 1 yr |
Includes Overflow Bladder | No |
Product Type | Compressable Foam Sidewall Spill Tray |
Description
Duck Pond,5 ft. L x 5 x 4 In. H, Bottom Inside Dimensions 5 ft x 5 ft, Bottom Inside Length 5 ft, Bottom Inside Width 5 ft, Color Yellow, Composition PVC, Dimensions 68 in L x 68 in W x 3 in H, Height 4 in, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 5 ft, Manufacturer Warranty 1 yr, Number of Handles 0, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (10D864)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE-D)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- Enpac Spill Control Supplies