Shop All Secondary Spill Containment
Enpac
Duck Pond, 5 ft. L x 4 x 4" H
Mfr # 5645-YE
Zoro # G0656868
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Height 4 in
- Color Yellow
- Standards EPA Compliant, NPDES, SPCC
- Length 4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5645-YE
- Zoro # G0656868
- UPC # 705340005189
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 in |
Length | 4 in |
Width | 5 in |
Details
Item | Duck Pond Mini-Berm |
Color | Yellow |
Standards | EPA Compliant, NPDES, SPCC |
Composition | PVC |
Supports NPDES Compliance | Yes |
Tray Material | PVC |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 49 gal |
Description
Duck Pond Mini-Berm, Color Yellow, Composition PVC, Dimensions 4 in x 5 in x 4 in, Height 4 in, Length 4 in, Product Type Duck Pond Mini Berm, Sidewall Support Material Foam, Spill Capacity, gal. 49 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF110-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Lemons (39N-PAF110-10)
- NMC No Dumping Violators Will Be Prosecuted Sign, TM140J (TM140J)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X002500)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- Enpac Spill Control Supplies