Shop All Secondary Spill Containment
Enpac
Duck Pond, 5 ft. L x 3 x 4" H
Mfr # 5635-YE
Zoro # G0656840
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards EPA Compliant, NPDES, SPCC
- Height 4 in
- Length 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5635-YE
- Zoro # G0656840
- UPC # 705340005271
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 in |
Length | 3 in |
Width | 4 in |
Details
Item | Duck Pond Mini-Berm |
Color | Yellow |
Standards | EPA Compliant, NPDES, SPCC |
Spill Capacity, gal. | 37 gal |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Tray Material | PVC |
Sidewall Support Material | Foam |
Composition | PVC |
Description
Duck Pond Mini-Berm, Color Yellow, Composition PVC, Dimensions 3 in x 4 in x 4 in, Height 4 in, Length 3 in, Product Type Duck Pond Mini Berm, Sidewall Support Material Foam, Spill Capacity, gal. 37 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- CALLOWAY MILLS Natural, Burgundy, 18 W x 30 L (152991830WELC)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- Enpac Secondary Spill Containment