Shop All Spill Containment Accessories
Enpac
Drum Spill Platform Cart Handle, Black
Mfr # 5206-BK
Zoro # G6845711
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Length 36 1/2 in
- Standards EPA 40 CFR 264.175, NPDES, SPCC
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5206-BK
- Zoro # G6845711
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 1/2 in |
Width | 4 in |
Dimensions | 36 1/2 in x 10 in |
Details
Color | Black |
Item | Drum Spill Platform Cart Handle |
Material | Steel |
Standards | EPA 40 CFR 264.175, NPDES, SPCC |
For Use With Mfr. Model Number | 5205-YE |
Includes | Hardware |
For Use With | 5205-YE |
Number of Tightening Tools | 0 |
Manufacturer Warranty | 1 yr |
Fluorinated | No |
Product Type | Scooter Handle |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | ENPAC |
Description
Drum Spill Platform Cart Handle, Color Black, Dimensions 36 1/2 in x 10 in, Fluorinated No, For Use With 5205-YE, For Use With Brand ENPAC, For Use With Mfr. Model Number 5205-YE, For Use With Grainger Item Number 31DM52, Includes Hardware, Indoor/Outdoor Use Indoor, Outdoor, Length 36 1/2 in, Manufacturer Warranty 1 yr, Material Steel, Number of Tightening Tools 0, Product Type Scooter Handle, Standards EPA 40 CFR 264.175, NPDES, SPCC, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, With Suspender, S (3RUZ9)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- HEXARMOR Safety Gloves, PR (7061-L (9))
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Single Drum Stack Module (6007-YE)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- Enpac Spill Control Supplies