Shop All Secondary Spill Containment
Enpac
Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene
Mfr # 5200-YE
Zoro # G2223140
product price: $872.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Spill Capacity 57 gal
- Drain Included Yes
- Spill Containment Load Capacity 500 lb
- Load Capacity 500 lb
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5200-YE
- Zoro # G2223140
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 13 in |
Width | 29 in |
Length | 63 in |
Outside Dia. | 29 in |
Overall Height | 44 in |
Platform Height | 13 1/8 in |
Platform Width | 29 in |
Platform Size | 29 in W x 48 in L x 13 1/8 in H |
Platform Length | 48 in |
Description
Drum Spill Platform Cart, Cart Material Polyethylene, Color Yellow/Black, Composition Cart Material Polyethylene, Platform Material Polyethylene, Grate Material Polyethylene, Features The Ergonomic Handle and Rear Caster Wheels Take Your Mobility to the Next Level, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Forklift Pockets No Pockets, Grate Material Structural Foam, Includes Drain Yes, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Load Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Kerosene Sign, D334R (D334R)
- KIDDE 5 lb Fire Extinguisher For Kitchen US Coast Guard Agency Approval (21005753MTL)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Duck Pond, 5 ft. L x 5 x 4" H (5655-YE)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC)
- Enpac Spill Control Supplies