Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene
Mfr # 5394-BK
Zoro # G2223131
product price: $544.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 85 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5394-BK
- Zoro # G2223131
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 56 in |
Length | 56 in |
Height | 10 in |
Usable Length | 50 in |
Usable Width | 50 in |
Dimensions | 56 in L x 56 in W x 10 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 85 gal, Spill Containment Load Capacity 6,000 lb, Length 56 in, Width 56 in, Height 10 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- Enpac Secondary Spill Containment