Shop All Spill Containment Accessories
Enpac
Drum Spill Containment Pallet, 66gal, Yllw
Mfr # 5222-YE
Zoro # G7195325
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 2,000 lb
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5222-YE
- Zoro # G7195325
- UPC # 705340004731
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 51 in |
Height | 21 1/2 in |
Width | 25 3/4 in |
Usable Width | 24 in |
Usable Length | 48 in |
Dimensions | 51 in L x 25 3/4 in W x 21 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 51 in, Width 25 3/4 in, Height 21 1/2 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- Enpac Spill Containment Accessories