Shop All Spill Containment Accessories
Enpac
Drum Spill Containment Pallet, 66gal, Yllw
Mfr # 5222-YE-D
Zoro # G6662783
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 2,000 lb
- Drain Included Yes
- Height 21 1/2 in
- Width 25 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5222-YE-D
- Zoro # G6662783
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 21 1/2 in |
Width | 25 3/4 in |
Length | 51 in |
Dimensions | 51 in L x 25 3/4 in W x 21 1/2 in H |
Usable Length | 48 in |
Usable Width | 24 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 51 in, Width 25 3/4 in, Height 21 1/2 in, Drain Included Yes, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- GEORGIA BOOT Size 10-1/2 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR (96731S)
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- Enpac Spill Control Supplies