Shop All Spill Containment Accessories
Enpac
Drum Spill Containment Pallet, 66gal, Yllw
Mfr # 5102-YE
Zoro # G6585731
product price: $478.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 3,000 lb
- Drain Included No
- Width 25 1/4 in
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5102-YE
- Zoro # G6585731
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 25 1/4 in |
Length | 98 1/4 in |
Height | 11 1/2 in |
Usable Width | 24 in |
Usable Length | 96 in |
Dimensions | 98 1/4 in L x 25 1/4 in W x 11 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 98 1/4 in, Width 25 1/4 in, Height 11 1/2 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- SIGNMISSION Do Not Block Driveway 24 Hour Access Required Unauthorized Vehicles Towed Away, A-1824-24169 (A-1824-24169)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- Enpac Spill Control Supplies