Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene
Mfr # 5115-YE
Zoro # G2223177
product price: $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Number of Drums 6
- Spill Capacity 61 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 7,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5115-YE
- Zoro # G2223177
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 53 in |
Length | 77 in |
Height | 6 in |
Dimensions | 77 in L x 53 in W x 6 in H |
Usable Width | 48 in |
Usable Length | 72 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 61 gal, Spill Containment Load Capacity 7,000 lb, Length 77 in, Width 53 in, Height 6 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- NMC Danger High Voltage Sign (D549PB)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- ENPAC Duck Pond, 5 ft. L x 5 x 4" H (5655-YE)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- Enpac Secondary Spill Containment