Shop All Spill Containment Accessories
Enpac
Drum Spill Cntnmnt Pallet, 4 Drum
Mfr # 5765-YE-G
Zoro # G2142388
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Spill Containment Opening Type No Cover
- Height 3 in
- Number of Drums 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5765-YE-G
- Zoro # G2142388
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 in |
Length | 8 ft |
Width | 24 in |
Bottom Inside Dimensions | 96 in L x 24 in W |
Bottom Inside Widths | 24 in |
Bottom Inside Lengths | 96 in |
Dimensions | 24 in L x 96 in W |
Description
Drum Spill Containment Pallet, Bottom Inside Dimensions 96 in L x 24 in W, Bottom Inside Length 96 in, Bottom Inside Width 24 in, Color Yellow/Black, Composition PVC, Dimensions 24 in L x 96 in W, For Number of 55 gal. Drums 4, Grate Color Black, Grate Material Polyethylene, Height 3 in, Includes Removable Grate, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 8 ft, Manufacturer Warranty 1 yr, Number of Handles 0, Product Type Foldable Sidewall Spill Tray With Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24009091)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- Enpac Spill Containment Accessories