Shop All Spill Containment Accessories
Enpac
Drum Spill Cntnmnt Pallet, 2 Drum
Mfr # 5755-YE-G
Zoro # G7503343
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Covered/Uncovered Uncovered
- Drain Included No
- Width 24 in
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5755-YE-G
- Zoro # G7503343
- UPC # 705340005691
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 24 in |
Length | 48 in |
Height | 3 in |
Bottom Inside Lengths | 48 in |
Bottom Inside Widths | 24 in |
Bottom Inside Dimensions | 48 in L x 24 in W |
Dimensions | 24 in L x 48 in W |
Description
Drum Spill Containment Pallet, Bottom Inside Dimensions 48 in L x 24 in W, Bottom Inside Length 48 in, Bottom Inside Width 24 in, Color Yellow/Black, Composition PVC, Dimensions 24 in L x 48 in W, For Number of 55 gal. Drums 2, Grate Color Black, Grate Material Polyethylene, Height 3 in, Includes Removable Grate, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Number of Handles 0, Product Type Foldable Sidewall Spill Tray With Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- Enpac Spill Containment Accessories