Shop All Spill Containment Accessories
Enpac
Drum Spill Cntnmnt Pallet, 1 Drum
Mfr # 5750-YE-G
Zoro # G7536706
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Length 24 in
- Modular / Nonmodular Nonmodular
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5750-YE-G
- Zoro # G7536706
- UPC # 705340005677
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 24 in |
Width | 24 in |
Height | 3 in |
Bottom Inside Dimensions | 24 in L x 24 in W |
Dimensions | 24 in L x 24 in W |
Bottom Inside Lengths | 24 in |
Bottom Inside Widths | 24 in |
Description
Drum Spill Containment Pallet, Bottom Inside Dimensions 24 in L x 24 in W, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Yellow/Black, Composition PVC, Dimensions 24 in L x 24 in W, For Number of 55 gal. Drums 1, Grate Color Black, Grate Material Polyethylene, Height 3 in, Includes Removable Grate, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Number of Handles 0, Product Type Foldable Sidewall Spill Tray With Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (2061-S (7))
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L (4000-YE)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- Enpac Spill Control Supplies