Enpac

Drum Lifter, 1000 lb., Blue


original price: $229.99
9% off
new price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Drums 1
  • Drum Capacity 1000 lb.
  • Color Blue
  • Load Capacity 1,000 lb
  • Finish Powder Coated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Enpac
  • MFR # 3100-BU
  • Zoro # G8732272
  • Country of Origin United States
  • Category Drum Tools

Details

Number of Drums 1
Drum Capacity 1000 lb.
Color Blue
Load Capacity 1,000 lb
Item Drum Lifter
Finish Powder Coated
Product Type Drum Lifter
Features Lifter Makes It Easy, Maintenance Free, Unique Slim Design, Works Great for General Drum Handling
For Container Type Drums
For Drum Head Type Open Head
For Number of Drums 1
Weight Capacity 1,000 lb
Housing Finish Powder Coated
Drum Orientation Vertical

Description

Drum Lifter, Drum Orientation Vertical, For Container Type Drums, Weight Capacity 1,000 lb, Features Lifter Makes It Easy, Maintenance Free, Unique Slim Design, Works Great for General Drum Handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.