Shop All Spill Pallet Ramps
Enpac
Drum Hut Ramp, Black, 1000lb.
Mfr # 4001-BK
Zoro # G2122690
product price: $607.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Height 15 1/2 in
- Width 31 in
- Length 118 in
- Color Black
- For Use With ENPAC 4000-YE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4001-BK
- Zoro # G2122690
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 15 1/2 in |
Width | 31 in |
Length | 118 in |
Dimensions | 118 in L x 31 in W x 15 1/4 in H |
Compatible Spill Containment Height | 15 in |
Details
Item | Drum Hut Ramp |
Color | Black |
For Use With | ENPAC 4000-YE |
Material | Polyethylene |
Load Capacity | 1,000 lb |
Product Type | Spill Pallet Ramp |
Product Weight | 154 lb |
Number of Wheels | 2 |
Includes | (2) Extenders |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | 4000-YE |
For Use With Brand | ENPAC |
Manufacturer Warranty | 1 yr |
Recycled Content (%) | No Recycled Content |
Nonslip | Yes |
Description
Drum Hut Ramp, Color Black, Compatible Spill Containment Height 15 in, Dimensions 118 in L x 31 in W x 15 1/4 in H, For Use With ENPAC 4000-YE, For Use With Brand ENPAC, For Use With Mfr. Model Number 4000-YE, Height 15 1/2 in, Includes (2) Extenders, Indoor/Outdoor Use Indoor, Outdoor, Length 118 in, Load Capacity 1,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Nonslip Yes, Number of Wheels 2, Product Type Spill Pallet Ramp, Product Weight 154 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- CAMCO TANDEM WHEEL CHOCK, YELLOW (44435)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- ZORO SELECT Caster Wheel, TPR, 8 in., 250 lb. (16V337)
- ENPAC Spill Ramp Extender (5038-BK)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- BLACK DIAMOND Spill Pallet Ramp, 1000 lb., Black (5039-BD)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (0678)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- LITTLE GIANT Spill Platform Ramp, Gray (SSB-RAMP)
- KEEPER Autmtv Ramp Top Kt (05674)
- Enpac Spill Pallet Ramps