Shop All Spill Containment Accessories
Enpac
Drum Dispensing and Containment System
Mfr # 600673-YE
Zoro # G0281565
product price: $823.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Height 53 in
- Length 31 in
- Load Capacity 1600 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 600673-YE
- Zoro # G0281565
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 53 in |
Length | 31 in |
Width | 53 in |
Stacker Height | 53 in |
Stacker Length | 53 in |
Stacker Dimensions | 53 in x 31 in x 53 in |
Stacker Width | 31 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,600 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Max Number of Stacked Racks 2, Number of Drums/Containers 2, Number of Stackers 2, Product Type Complete Rack System, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-710-L-2362)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- Enpac Spill Control Supplies