Shop All Spill Containment Accessories
Enpac
Drum Dispensing and Containment System
Mfr # 6000-YE
Zoro # G3345903
product price: $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 23 in
- Length 49 in
- Color Yellow
- Spill Capacity 102 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 6000-YE
- Zoro # G3345903
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 23 in |
Length | 49 in |
Width | 53 in |
Stacker Length | 49 in |
Stacker Height | 23 in |
Stacker Width | 53 in |
Stacker Dimensions | 49 in x 53 in x 23 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 3,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 2, Product Type Rack Base, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 102 gal, Stacker Dimensions 49 in x 53 in x 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE-D)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- Enpac Spill Containment Accessories