Shop All Drum Covers, Liners & Inserts
Enpac
Drum Cover, 55 gal., Polyethylene, Black
Mfr # 3065-BK
Zoro # G6680816
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Closed Head Snap-On Lid
- Drum Cover Color Black
- Drum Cover Material Polyethylene
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 3065-BK
- Zoro # G6680816
- UPC # 705340001983
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 25 1/4 in |
Outside Diameter | 25 1/2 in |
For Drum Outside Diameter | 23 in |
Overall Height | 3.75 in |
Details
Drum Cover Style | Closed Head Snap-On Lid |
Drum Cover Color | Black |
Drum Cover Material | Polyethylene |
Number of Openings | 0 |
For Use With | 55 gal Drums |
Item | Drum Cover |
Drum Lid Color | Black |
Resistant To | Most Chemicals, Acids and Solvents |
Fusible Link | No |
Self-Closing Lid | No |
Cover Color | Black |
For Drum Capacity | 55 gal |
Cover Material | Polyethylene |
Features | Ideal for Flammable Liquid, Safety Bung Closure |
Drum Closure | Snap-On Lid |
Standards | EPA, NPDES, SPCC |
Resistance Properties | Acid Resistant, Chemical Resistant, Solvent Resistant |
Number of Bung Holes | 0 |
Description
Drum Cover, Center Opening Diameter Not Applicable, Cover Color Black, Cover Material Polyethylene, Drum Closure Snap-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, Fusible Link No, Number of Bung Holes 0, Resistance Properties Acid Resistant, Chemical Resistant, Solvent Resistant, Seal Material Not Applicable, Self-Closing Lid No, Features Ideal for Flammable Liquid, Safety Bung Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Red (QUS260RD)
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- JOHNDOW INDUSTRIES JohnDow Steel Drum Cover for 400 lb. Drum - JD-3567 (JD-3567)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- Enpac Drum Covers, Liners & Inserts