Shop All Drip Diverters
Enpac
Drop Ceiling Leak Diverter, 48" L x 24" W
Mfr # 4624-YE-DC
Zoro # G0655982
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Leak Diverter Width 2 ft
- Leak Diverter Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4624-YE-DC
- Zoro # G0655982
- UPC # 705340002775
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 ft |
Leak Diverter Length | 4 ft |
Width | 2 ft. |
Length | 4 ft. |
Leak Diverter Dimensions | 2 ft x 4 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 4 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Bungee Cord with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Drop Ceiling Leak Diverter,48 In. L x 24 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- Enpac Spill Control Supplies