Shop All Drip Diverters
Enpac
Drip Dam, Leak Diverter, Round, 18" Lx18" W
Mfr # 46R18-YE
Zoro # G0656420
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Bungee Cord, Edge Grommets
- Leak Diverter Width 1 1/2 ft
- Leak Diverter Length 1 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 46R18-YE
- Zoro # G0656420
- UPC # 705340002751
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 1 1/2 ft |
Leak Diverter Length | 1 1/2 ft |
Width | 1 ft. 6" |
Length | 18" |
Leak Diverter Diameter | 18 in |
Leak Diverter Dimensions | 18 in x 18 in |
Thread Size | 3/4 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 1/2 ft, Leak Diverter Width 1 1/2 ft, Leak Diverter Mounting Style Bungee Cord with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Drip Dam,Leak Diverter,Round,18 In. Lx18 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2940HS)
- SPEAKMAN Freeze Protection Valve (FPV-SS)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- Enpac Spill Control Supplies