Shop All Drain and Gutter Protectors
Enpac
Drain Seal, 48in.L, 48in.W, RedUrethane
Mfr # 4348-SP
Zoro # G7040241
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Red
- Dimensions 48 in L x 48 in W
- Thickness 1/4 in
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4348-SP
- Zoro # G7040241
- UPC # 705340002379
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 48 in W |
Width | 48 in |
Length | 48 in |
For Max Drain Size | 48 in L x 48 in W |
Details
Item | Drain Cover Seal |
Material | Urethane |
Color | Red |
Thickness | 1/4 in |
Standards | EPA, SPCC, NPDES |
For Drain Shape | Square |
Shape | Square |
Series | Spill Protector Drain Cover |
Seal Type | Positive Seal |
Reusable | Yes |
Description
Drain Cover Seal, Color Red, Dimensions 48 in L x 48 in W, Fire Retardant No, For Max Drain Size 48 in L x 48 in W, Length 48 in, Material Urethane, Reusable Yes, Seal Type Positive Seal, Series Spill Protector Drain Cover, Shape Square, Standards EPA, SPCC, NPDES, Thickness 1/4 in, Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Scratch-Resistant (11815-00000-20)
- PUREFLO Welding Lens Passive Shade 12 Complete Kit (PR02118-12SP)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- TOUGHBUILT Waterproof Knee Pads (TB-KP-102)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- ENPAC Storm Sentinel Insert, Frameless, 36"x48" (4320-IB)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- Enpac Spill Control Supplies