Shop All Drain and Gutter Protectors
Enpac
Drain Seal, 36in.L, 36in.W, Red, Urethane
Mfr # 4336-SP
Zoro # G6720926
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Red
- Dimensions 36 in L x 36 in W
- Thickness 1/4 in
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4336-SP
- Zoro # G6720926
- UPC # 705340002362
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 36 in L x 36 in W |
Length | 36 in |
Width | 36 in |
For Max Drain Size | 36 in L x 36 in W |
Details
Item | Drain Cover Seal |
Material | Urethane |
Color | Red |
Thickness | 1/4 in |
Standards | EPA, SPCC, NPDES |
For Drain Shape | Square |
Seal Type | Positive Seal |
Reusable | Yes |
Shape | Square |
Series | Spill Protector Drain Cover |
Description
Drain Cover Seal, Color Red, Dimensions 36 in L x 36 in W, Fire Retardant No, For Max Drain Size 36 in L x 36 in W, Length 36 in, Material Urethane, Reusable Yes, Seal Type Positive Seal, Series Spill Protector Drain Cover, Shape Square, Standards EPA, SPCC, NPDES, Thickness 1/4 in, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Plug Lockout, For 3/4 in Max Cord Diameter, 9/16 in Shackle Diameter, Label Included (488)
- FALLTECH Drop Thru Anchor, Steel, 6 ft L, 6" W (74946)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- NMC Danger Keep Gate Closed Sign, D565PB (D565PB)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- ENPAC Storm Sentinel, Frameless, 48" L x 36" W (4320)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- Enpac Drain and Gutter Protectors