Shop All Drain and Gutter Protectors
Enpac
Drain Seal, 18in.L, 18in.W, Red, Urethane
Mfr # 4318-SP
Zoro # G6463527
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Red
- Dimensions 18 in L x 18 in W
- Thickness 1/4 in
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4318-SP
- Zoro # G6463527
- UPC # 705340002348
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 18 in L x 18 in W |
Length | 18 in |
Width | 18 in |
For Max Drain Size | 18 in L x 18 in W |
Details
Item | Drain Cover Seal |
Material | Urethane |
Color | Red |
Thickness | 1/4 in |
Standards | EPA, SPCC, NPDES |
For Drain Shape | Square |
Series | Spill Protector Drain Cover |
Shape | Square |
Reusable | Yes |
Seal Type | Positive Seal |
Description
Drain Cover Seal, Color Red, Dimensions 18 in L x 18 in W, Fire Retardant No, For Max Drain Size 18 in L x 18 in W, Length 18 in, Material Urethane, Reusable Yes, Seal Type Positive Seal, Series Spill Protector Drain Cover, Shape Square, Standards EPA, SPCC, NPDES, Thickness 1/4 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- ENPAC Storm Sentinel, Frameless, 48" L x 36" W (4320)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- Enpac Drain and Gutter Protectors