Shop All Spill Containment Accessories
Enpac
Double Drum Stack Module, 2400 lb., HDPE
Mfr # 6004-YE
Zoro # G3479808
product price: $339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Length 48 1/2 in
- Height 20 in
- Material Polyethylene
- Color Yellow
- Number of Drums 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 6004-YE
- Zoro # G3479808
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 1/2 in |
Height | 20 in |
Width | 41 in |
Stacker Height | 20 in |
Stacker Width | 41 in |
Stacker Length | 48 1/2 in |
Stacker Dimensions | 48 1/2 in x 41 in x 20 in |
Description
Double Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 2,400 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 2, Number of Stackers 1, Product Type Rack Base, Recycled Content ( Percent) No Recycled Content, Stacker Dimensions 48 1/2 in x 41 in x 20 in, Stacker Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- Enpac Spill Containment Accessories