Shop All Forklift Accessories
Enpac
Cylinder Rack
Mfr # 7202-YE
Zoro # G4764051
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 47 1/2 in
- Overall Width 31 in
- Material LLDPE
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 7202-YE
- Zoro # G4764051
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 41 in |
Overall Length | 47 1/2 in |
Overall Width | 31 in |
Tank Dia. | 3 in to 10 in |
Width | 31 in |
Height | 41 in |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Compatible Cylinder Diameter | 10 1/2 in |
Fork Pocket Width | 6 in |
Fork Pocket Depth | 31 in |
Fork Pocket Height | 2 3/4 in |
Details
Material | LLDPE |
Color | Yellow |
Item | Cylinder Pallet |
Cylinder Capacity | 6 |
Capacity | 1,200 lb |
Includes | Upper Security Strap |
Included Casters | Casters Not Included |
Number of Cylinders | 6 |
Load Capacity - Maximum | 1,200 lb |
Fork Pocket Spacing | 21 in |
Description
Cylinder Pallet, Number of Cylinders 6, Load Capacity - Maximum 1,200 lb, Included Casters Casters Not Included, Fork Pocket Height 2 3/4 in, Fork Pocket Width 6 in, Overall Length 47 1/2 in, Overall Width 31 in, Overall Height 41 in, Fork Pocket Spacing 21 in, Color Yellow, Includes Upper Security Strap, Material LLDPE, Fork Pocket Depth 31 in, Compatible Cylinder Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- ZORO SELECT Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. (6FVJ3)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- AFTERMARKET EW2000R 55010026 Red Fork Oval Work Spot Light for Forklift Models 4x3 05amp (ELJ50-0142)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ABRAMS Heavy Duty Commercial Grade Back-Up Alarm - 112 Decibel - 12-80 Volt (BAU-104)
- IDEAL WAREHOUSE INNOVATIONS Personal Protective Equipment Kit, Yellow (70-1170)
- AFTERMARKET 04652-U2020-71 Cylinder Seal Kit Fits Toyota Forklift (1-04652-U2020-71)
- Enpac Forklifts & Attachments