Shop All Secondary Spill Containment
Enpac
Cross-Contain Pallet, Sump Only, 2 Drum
Mfr # 5393-BK-SUMP
Zoro # G0656962
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 75 gal
- Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
- Height 12 in
- Width 34 1/2 in
- Length 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5393-BK-SUMP
- Zoro # G0656962
- UPC # 705340004939
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 12 in |
Width | 34 1/2 in |
Length | 58 in |
Dimensions | 58 in x 34 1/2 in x 12 in |
Bladder Length | 48 in |
Bladder Width | 24 in |
Details
Spill Capacity | 75 gal |
Item | Cross-Contain Pallet,Sump Only,2 Drum |
Standards | EPA 40 CFR 264.175, NPDES, SPCC, UFC |
For Use With Standard Fork | Yes |
Manufacturer Warranty | 1 yr |
Composition | Polyethylene |
Forklift Pockets | No |
For Number of 55 gal. Drums | 2 |
Grate Color | Black |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Indoor |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Includes Drain | No |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 75 gal |
Description
Cross-Contain Pallet,Sump Only,2 Drum, Spill Capacity 75 gal, Length 58 in, Width 34 1/2 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- Enpac Spill Control Supplies