Enpac

Containment Pool, 66 gal, 14 In H


original price: $177.83
24% off
new price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Capacity 66 gal
  • Height 14 in
  • Includes Storage Pouch
  • Outside Dia. 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14 in
Outside Dia. 48 in
Inside Dia. 36 in
Dimensions 48 in Bottom Dia. X 14 in H
Bottom Diameter 4 ft
Top Diameter 36 in
Outside Diameter 48 in

Description

Containment Pool, Bottom Diameter 4 ft, Color Yellow, Dimensions 48 in Bottom Dia. X 14 in H, Height 14 in, Includes Storage Pouch, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 66 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.