Shop All Spill Control Kits and Stations
Enpac
Containment Pool, 20 gal, 13 In H
Mfr # 5920-YE
Zoro # G4200777
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 20 gal
- Height 13 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Inside Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5920-YE
- Zoro # G4200777
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 in |
Inside Dia. | 18 in |
Outside Dia. | 28 in |
Top Diameter | 18 in |
Bottom Diameter | 28 in |
Dimensions | 28 in Bottom Dia x 13 in H |
Outside Diameter | 28 in |
Details
Item | Containment Pool |
Color | Yellow |
Spill Capacity | 20 gal |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Material | Maiweave |
Recycled Content (%) | No Recycled Content |
Includes Wellhead Hood | No |
Supports SPCC Compliance | Yes |
Shape | Circle |
Spill Capacity, gal. | 20 gal |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Support Material | Maiweave |
Manufacturer Warranty | 1 yr |
Material Thickness | 6 oz |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Pop-Up Pool |
Description
Containment Pool, Bottom Diameter 28 in, Color Yellow, Dimensions 28 in Bottom Dia x 13 in H, Height 13 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 20 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Diesel Fuel Sign, D427R (D427R)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- REEBOK Athletic Style Work Shoes, Comp, 12W, PR (RB4388)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- Enpac Spill Control Kits and Stations