Shop All Spill Containment Accessories
Enpac
Containment Pool, 150 gal, 18 In H
Mfr # 5950-YE
Zoro # G4725551
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 78 in
- Height 18 in
- Color Yellow
- Material Maiweave
- Inside Dia. 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5950-YE
- Zoro # G4725551
- UPC # 705340005820
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 78 in |
Height | 18 in |
Inside Dia. | 60 in |
Dimensions | 60 in Bottom Dia. X 18 in H |
Bottom Diameter | 5 ft |
Top Diameter | 44 in |
Details
Item | Containment Pool |
Color | Yellow |
Material | Maiweave |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Spill Capacity | 150 gal |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Material Thickness | 6 oz |
Spill Capacity, gal. | 150 gal |
Product Type | Pop-Up Pool |
Supports SPCC Compliance | Yes |
Shape | Circle |
Includes Wellhead Hood | No |
Supports EPA Compliance | 40 CFR 264.175 |
Manufacturer Warranty | 1 yr |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Maiweave |
Description
Containment Pool, Bottom Diameter 5 ft, Color Yellow, Dimensions 60 in Bottom Dia. X 18 in H, Height 18 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 150 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (6044-L (9))
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- Enpac Spill Control Supplies