Shop All Spill Control Kits and Stations
Enpac
Containment Pool, 100 gal, 8 In H
Mfr # 5901-YE
Zoro # G4694487
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 100 gal
- Spill Capacity 100 gal
- Height 8 in
- Outside Dia. 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5901-YE
- Zoro # G4694487
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Outside Dia. | 5 ft |
Inside Dia. | 54 in |
Width | 6 1/4 ft |
Size (Ht x Wd x Dp) | 8 in x 6 1/4 ft |
Outside Diameter | 5 ft |
Details
Item | Containment Pool |
Color | Yellow |
Container Capacity | 100 gal |
Spill Capacity | 100 gal |
Standards | EPA 40 CFR 264.175, SPCC and NPDES |
Material | Polyethylene |
Features | 100 gal Decon Hazmat Pool has a Lower Sidewall for Easy Entry and Exit, Custom Sizes Available, Extreme Chemical Resistance, Multiple Sizes Available |
For Use With | Hazardous Spills |
Capacity | 100 gal |
Description
Containment Pool, Capacity 100 gal, Color Yellow, Height 8 in, Width 6 1/4 ft, Features 100 gal Decon Hazmat Pool has a Lower Sidewall for Easy Entry and Exit, Custom Sizes Available, Extreme Chemical Resistance, Multiple Sizes Available, For Use With Hazardous Spills, Material Polyethylene, Standards EPA 40 CFR 264.175, SPCC and NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Aramid Fiber Web Twin Leg 6' SRL with Steel Rebar Hook Ends (RPA062R)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- GUARDIAN EQUIPMENT Flange Size 3/12 14 For Model 2000 (00101)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- ENPAC Spill Containment Berm, 22 gal., Yellow (5623-YE-F)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1398-YE)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO95-R)
- Enpac Spill Control Supplies