Shop All Spill Containment Accessories
Enpac
Containment Pool, 100 gal, 18 In H
Mfr # 5900-YE
Zoro # G4712741
original price:
$199.92
7% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48 in
- Height 18 in
- Inside Dia. 32 in
- Color Yellow
- Spill Capacity 100 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5900-YE
- Zoro # G4712741
- UPC # 705340005783
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48 in |
Height | 18 in |
Inside Dia. | 32 in |
Bottom Diameter | 4 ft |
Dimensions | 48 in Bottom Dia. X 18 in H |
Top Diameter | 32 in |
Details
Color | Yellow |
Item | Containment Pool |
Spill Capacity | 100 gal |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Material | Maiweave |
Spill Capacity, gal. | 100 gal |
Indoor/Outdoor Use | Indoor, Outdoor |
Material Thickness | 6 oz |
Supports EPA Compliance | 40 CFR 264.175 |
Manufacturer Warranty | 1 yr |
Recycled Content (%) | No Recycled Content |
Shape | Circle |
Supports SPCC Compliance | Yes |
Includes Wellhead Hood | No |
Supports NPDES Compliance | Yes |
Product Type | Pop-Up Pool |
Sidewall Support Material | Maiweave |
Description
Containment Pool, Bottom Diameter 4 ft, Color Yellow, Dimensions 48 in Bottom Dia. X 18 in H, Height 18 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 100 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Scratch (48-73-2013)
- ENPAC TracMat For 12x60 Berm, 2, 3x60, PK2 (48-360-TM2)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- Enpac Spill Containment Accessories