Shop All Spill Containment Accessories
Enpac
Containment Berm Protector, 48 In. W
Mfr # 48-64-GP1
Zoro # G7184073
original price:
$96.90
7% off
new price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Black
- Material High Density Polyethylene, Non-Woven Geotextile
- For Use With ENPAC Containment Berms
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-64-GP1
- Zoro # G7184073
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 4 ft |
Width | 6 ft |
Height | 1/7 in |
Dimensions | 6 ft x 4 ft |
Details
Color | Black |
Material | High Density Polyethylene, Non-Woven Geotextile |
Item | Containment Berm Protector |
For Use With | ENPAC Containment Berms |
Standards | EPA, SPCC and NPDES |
Includes | (1) 6 ft x 4 ft Ground Pad |
For Use With Brand | Enpac |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Outdoor |
Product Type | Spill Control Ground Pads |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 4 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (1) 6 ft x 4 ft Ground Pad, Indoor/Outdoor Use Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- PORTWEST Iona Enhanced Coverall, Med (F128)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- Enpac Spill Control Supplies