Shop All Spill Containment Accessories
Enpac
Containment Berm Protector, 432 In. L
Mfr # 48-636-GP2
Zoro # G9824622
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Material High Density Polyethylene, Non-Woven Geotextile
- Color Black
- For Use With ENPAC Containment Berms
- Height 1/7 in
- Length 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-636-GP2
- Zoro # G9824622
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/7 in |
Length | 36 ft |
Width | 6 ft |
Dimensions | 6 ft x 36 ft |
Details
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
For Use With | ENPAC Containment Berms |
Item | Containment Berm Protector |
Standards | EPA, SPCC and NPDES |
Includes | (2) 6 ft x 36 ft Ground Pads |
Manufacturer Warranty | 8 yr |
Product Type | Spill Control Ground Pads |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | Enpac |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 36 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 36 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 36 ft, Manufacturer Warranty 8 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, S, PR (350S-07)
- WERNER Harness Belt - Medium/Large (M110003)
- SOFT SCRUB Cln Glove Rbr S Pur (12811-16)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- Enpac Spill Containment Accessories