Shop All Secondary Spill Containment
Enpac
Containment Berm Protector, 192 In. L
Mfr # 48-616-GP3
Zoro # G2233799
original price:
$532.51
7% off
new price: $490.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Length 16 ft
- Width 6 ft
- For Use With ENPAC Containment Berms
- Material High Density Polyethylene, Non-Woven Geotextile
- Height 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-616-GP3
- Zoro # G2233799
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 16 ft |
Width | 6 ft |
Height | 1/7 in |
Dimensions | 6 ft x 16 ft |
Details
For Use With | ENPAC Containment Berms |
Item | Containment Berm Protector |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
Includes | (3) 6 ft x 16 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
For Use With Brand | Enpac |
Manufacturer Warranty | 6 yr |
Indoor/Outdoor Use | Outdoor |
Product Type | Spill Control Ground Pads |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 16 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (3) 6 ft x 16 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 16 ft, Manufacturer Warranty 6 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- Enpac Secondary Spill Containment