Shop All Spill Containment Accessories
Enpac
Containment Berm Protector, 144 In. L
Mfr # 48-612-GP2
Zoro # G9824631
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Height 1/7 in
- Material High Density Polyethylene, Non-Woven Geotextile
- Length 12 ft
- Color Black
- For Use With ENPAC Containment Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-612-GP2
- Zoro # G9824631
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/7 in |
Length | 12 ft |
Width | 6 ft |
Dimensions | 6 ft x 12 ft |
Details
Item | Containment Berm Protector |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
For Use With | ENPAC Containment Berms |
Standards | EPA, SPCC and NPDES |
Includes | (2) 6 ft x 12 ft Ground Pads |
Product Type | Spill Control Ground Pads |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | Enpac |
Manufacturer Warranty | 5 yr |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 12 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 12 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 12 ft, Manufacturer Warranty 5 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9666XL)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-L (35001-13-1-YEL-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-L)
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L (4000-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- Enpac Spill Control Supplies