Shop All Spill Containment Accessories
Enpac
Containment Berm Protector, 120 In. W
Mfr # 48-610-GP2
Zoro # G7029942
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/7 in
- Width 6 ft
- Length 10 ft
- Color Black
- For Use With ENPAC Containment Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-610-GP2
- Zoro # G7029942
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/7 in |
Width | 6 ft |
Length | 10 ft |
Dimensions | 6 ft x 10 ft |
Details
Color | Black |
For Use With | ENPAC Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Item | Containment Berm Protector |
Standards | EPA, SPCC and NPDES |
Includes | (2) 6 ft x 10 ft Ground Pads |
For Use With Brand | Enpac |
Product Type | Spill Control Ground Pads |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 4 yr |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 10 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 10 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 10 ft, Manufacturer Warranty 4 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 1, PK25 (5000-1)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- ENPAC Drum Spill Cntnmnt Pallet, 4 Drum (5765-YE-G)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- ENPAC Spill Containment Caddy (5300-YE-A)
- Enpac Spill Control Supplies