Shop All Spill Containment Accessories
Enpac
Containment Berm Protector, 120 In. L
Mfr # 48-68-GP2
Zoro # G6814656
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft
- Length 8 ft
- Color Black
- Material High Density Polyethylene, Non-Woven Geotextile
- For Use With ENPAC Containment Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-68-GP2
- Zoro # G6814656
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 6 ft |
Length | 8 ft |
Height | 1/7 in |
Dimensions | 6 ft x 8 ft |
Details
Item | Containment Berm Protector |
Color | Black |
Material | High Density Polyethylene, Non-Woven Geotextile |
For Use With | ENPAC Containment Berms |
Includes | (2) 6 ft x 8 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
Product Type | Spill Control Ground Pads |
For Use With Brand | Enpac |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 3 yr |
Description
Containment Berm Protector, Color Black, Dimensions 6 ft x 8 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 8 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 8 ft, Manufacturer Warranty 3 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- Enpac Spill Containment Accessories