Shop All Spill Containment Accessories
Enpac
Containment Berm Liner, 648 In. L, PR
Mfr # 48-354-TM2
Zoro # G9824595
product price: $1,165.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,165.99
Free 30-Day Returns
Key Features
- Height 1/5 in
- Material HD Industrial Traction Belt
- Length 648 in
- Color Black
- For Use With Front: Acura MDX 06-03; Infiniti Q45 98-97, QX4 01-97; Nissan Pathfinder 01-96, X-Trail 06-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-354-TM2
- Zoro # G9824595
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/5 in |
Length | 648 in |
Width | 36 in |
Mat Width | 36 in |
Mat Length | 54 ft |
Mat Dimensions | 54 ft x 3 ft |
For Use With Berm Length | 54 ft |
Details
Material | HD Industrial Traction Belt |
Color | Black |
Item | Containment Berm Liner |
For Use With | Front: Acura MDX 06-03; Infiniti Q45 98-97, QX4 01-97; Nissan Pathfinder 01-96, X-Trail 06-02 |
Includes | (2) Mats |
Product Weight | 200 lb |
Product Type | Collapsible Spill Berm Traction Mats |
Components Included | (2) 54 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Outdoor |
Description
Containment Berm Liner, Color Black, Components Included (2) 54 ft x 3 ft Traction Mats, For Use With Berm Length 54 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 54 ft x 3 ft, Mat Length 54 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 200 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- FALLTECH Starter Kit, 7015 Harness, 8259 Shock Absorbing Lanyard 6' and 5005P Gear Bag (9005PS)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ABSORBENT PRODUCTS LTD. ABSORBENT QD65-2 QUICK DAM FLOOD BARRIERS 5' (QD65-2)
- Enpac Spill Containment Accessories