Shop All Spill Containment Accessories
Enpac
Containment Berm Liner, 432 In. L, PR
Mfr # 48-336-TM2
Zoro # G9824604
original price:
$815.00
5% off
new price: $773.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 1/5 in
- For Use With Front: Audi Q3 17-15, Q3 Quattro 17-15; Volkswagen Passat 17-12, Tiguan 17-09
- Color Black
- Length 432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-336-TM2
- Zoro # G9824604
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Height | 1/5 in |
Length | 432 in |
Mat Length | 36 ft |
For Use With Berm Length | 36 ft |
Mat Dimensions | 36 ft x 3 ft |
Mat Width | 36 in |
Details
For Use With | Front: Audi Q3 17-15, Q3 Quattro 17-15; Volkswagen Passat 17-12, Tiguan 17-09 |
Item | Containment Berm Liner |
Color | Black |
Material | HD Industrial Traction Belt |
Includes | (2) Mats |
Product Type | Collapsible Spill Berm Traction Mats |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 1 yr |
Components Included | (2) 36 ft x 3 ft Traction Mats |
Number of Traction Mats | 2 |
Product Weight | 144 lb |
Description
Containment Berm Liner, Color Black, Components Included (2) 36 ft x 3 ft Traction Mats, For Use With Berm Length 36 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 36 ft x 3 ft, Mat Length 36 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 144 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- BUFFALO Oil Only 5"X10Ft Meltblown Boom, PK4 (90857)
- Enpac Spill Control Supplies