Shop All Spill Containment Accessories
Enpac
Containment Berm Liner, 36 In. W, PR
Mfr # 48-36-TM2
Zoro # G7207067
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HD Industrial Traction Belt
- Width 36 in
- Length 72 in
- For Use With Front: Acura MDX 06-03; Infiniti Q45 01-99, QX4 03-02; Nissan Pathfinder 04-02, Quest 09-04
- Height 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-36-TM2
- Zoro # G7207067
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 72 in |
Height | 1/5 in |
Mat Dimensions | 6 ft x 3 ft |
Mat Width | 36 in |
For Use With Berm Length | 6 ft |
Mat Length | 6 ft |
Details
Material | HD Industrial Traction Belt |
For Use With | Front: Acura MDX 06-03; Infiniti Q45 01-99, QX4 03-02; Nissan Pathfinder 04-02, Quest 09-04 |
Item | Containment Berm Liner |
Color | Black |
Includes | (2) Mats |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Outdoor |
Product Weight | 24 lb |
Product Type | Collapsible Spill Berm Traction Mats |
Number of Traction Mats | 2 |
Components Included | (2) 6 ft x 3 ft Traction Mats |
Description
Containment Berm Liner, Color Black, Components Included (2) 6 ft x 3 ft Traction Mats, For Use With Berm Length 6 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 6 ft x 3 ft, Mat Length 6 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 24 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- ANSELL Gloves, Size 7-1/2, PR (37-501)
- AVON PROTECTION Head Harness, PK5 (70501-159)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- Enpac Spill Control Supplies