Shop All Secondary Spill Containment
Enpac
Containment Berm Liner, 312 In. L, PR
Mfr # 48-326-TM2
Zoro # G2233765
product price: $573.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Width 36 in
- Length 312 in
- For Use With Mfr. No. 4820-BK-SU, 4820-BK-SF
- Height 1/5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-326-TM2
- Zoro # G2233765
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 36 in |
Length | 312 in |
Height | 1/5 in |
Mat Dimensions | 26 ft x 3 ft |
Mat Length | 26 ft |
Mat Width | 36 in |
For Use With Berm Length | 26 ft |
Details
For Use With | Mfr. No. 4820-BK-SU, 4820-BK-SF |
Color | Black |
Item | Containment Berm Liner |
Material | HD Industrial Traction Belt |
Includes | (2) Mats |
Product Weight | 84 lb |
Indoor/Outdoor Use | Outdoor |
Components Included | (2) 26 ft x 3 ft Traction Mats |
Number of Traction Mats | 2 |
Manufacturer Warranty | 1 yr |
Description
Containment Berm Liner, Color Black, Components Included (2) 26 ft x 3 ft Traction Mats, For Use With Berm Length 26 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 26 ft x 3 ft, Mat Length 26 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 84 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- Enpac Spill Control Supplies