Shop All Secondary Spill Containment
Enpac
Containment Berm Liner, 192 In. L, PR
Mfr # 48-316-TM2
Zoro # G2924245
product price: $414.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Height 1/5 in
- Material HD Industrial Traction Belt
- Length 192 in
- Color Black
- For Use With Mfr. No. 4816-BK-SU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-316-TM2
- Zoro # G2924245
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/5 in |
Length | 192 in |
Width | 36 in |
Mat Dimensions | 16 ft x 3 ft |
Mat Length | 16 ft |
Mat Width | 36 in |
For Use With Berm Length | 16 ft |
Details
Item | Containment Berm Liner |
Material | HD Industrial Traction Belt |
Color | Black |
For Use With | Mfr. No. 4816-BK-SU |
Includes | (2) Mats |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Product Weight | 64 lb |
Components Included | (2) 16 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Description
Containment Berm Liner, Color Black, Components Included (2) 16 ft x 3 ft Traction Mats, For Use With Berm Length 16 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 16 ft x 3 ft, Mat Length 16 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 64 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- PORTWEST PU Palm Glove, XXS (A120)
- ZING ZING Mini Group Lock Box - Red 7, (7286)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- Enpac Spill Control Supplies