Shop All Secondary Spill Containment
Enpac
Containment Berm Liner, 144 In. L, PR
Mfr # 48-312-TM2
Zoro # G2233771
original price:
$303.65
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Color Black
- Height 1/5 in
- Width 36 in
- Material HD Industrial Traction Belt
- For Use With Mfr. No. 4812-BK-SU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 48-312-TM2
- Zoro # G2233771
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/5 in |
Width | 36 in |
Length | 144 in |
For Use With Berm Length | 12 ft |
Mat Length | 12 ft |
Mat Width | 36 in |
Mat Dimensions | 12 ft x 3 ft |
Details
Color | Black |
Material | HD Industrial Traction Belt |
For Use With | Mfr. No. 4812-BK-SU |
Item | Containment Berm Liner |
Includes | (2) Mats |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Product Weight | 48 lb |
Components Included | (2) 12 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Product Type | Collapsible Spill Berm Traction Mats |
Description
Containment Berm Liner, Color Black, Components Included (2) 12 ft x 3 ft Traction Mats, For Use With Berm Length 12 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 12 ft x 3 ft, Mat Length 12 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 48 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Steel Western Boot, Brown (SE4684)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- Enpac Spill Control Supplies