Shop All Spill Containment Accessories
Enpac
Containment Berm Liner, 120 In. L, PR
Mfr # 48-310-TM2
Zoro # G6457841
product price: $304.99
/pr
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HD Industrial Traction Belt
- Width 36 in
- Length 120 in
- Height 1/5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-310-TM2
- Zoro # G6457841
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 120 in |
Height | 1/5 in |
Mat Width | 36 in |
Mat Length | 10 ft |
Mat Dimensions | 10 ft x 3 ft |
For Use With Berm Length | 10 ft |
Details
Material | HD Industrial Traction Belt |
Color | Black |
For Use With | Front: Buick Regal 17-11; Cadillac ATS 17-13, CTS 17-04, STS 11-06, XTS 16-13; Chevrolet Camaro 17-16, Corvette 17-14; DeTomaso Pantera 89-81; Ford GT 06-05, Mustang 14-07; Hyundai Genesis Coupe 16-10; Maserati Ghibli 17-14; Mitsubishi Lancer 15-03; Pontiac G8 2009; Saab 9-5 2011; Subaru BRZ 2017, Crosstrek 17-16, Impreza 12-04, WRX STI 17-13; Volvo S60 07-04, V70 06-04 | Rear: Ford GT 06-05 |
Item | Containment Berm Liner |
Includes | (2) Mats |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Product Type | Collapsible Spill Berm Traction Mats |
Components Included | (2) 10 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Product Weight | 40 lb |
Description
Containment Berm Liner, Color Black, Components Included (2) 10 ft x 3 ft Traction Mats, For Use With Berm Length 10 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 10 ft x 3 ft, Mat Length 10 ft, Mat Width 36 in, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 40 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- BROTHER Li-ion Rechargeable Battery Pack, 7.2V (BAE001)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- Enpac Spill Containment Accessories