Shop All Spill Containment Accessories
Enpac
Catch Basin Insert, 500 gpm, Black
Mfr # 4343
Zoro # G7031087
original price:
$109.40
13% off
new price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 21 in
- Flow Capacity 500 gpm
- Standards NPDES, 40 CFR 122.26, EPA, SPCC
- Material Non-Woven, Polypropylene Geotextile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4343
- Zoro # G7031087
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 21 in |
Length | 25 in |
Width | 42 in |
Height | 21 in |
Fits Drain Size | 25 in x 25 in to 42 in x 42 in |
Fits Max Drain Size | 42 in x 42 in |
Fits Min Drain Size | 25 in x 25 in |
Dimensions | 25 in L x 42 in W x 21 in H |
Description
Catch Basin Insert, Removes Debris, Sediment, Trash, Flow Capacity 500 gpm, Length 25 in, Width 42 in, Height 21 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity 0.23 gal, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Kit Sign, M719PB (M719PB)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- Enpac Spill Containment Accessories