Shop All Spill Containment Accessories
Enpac
Bulkhead Fitting, 3 In. W, Plastic
Mfr # 5276
Zoro # G4955937
original price:
$69.19
49% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All
- Width 3 in
- Material Polyethylene
- Color Black/Red
- For Use With Brand ENPAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5276
- Zoro # G4955937
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 in |
Bulkhead Fitting Size | 3/4 in |
Pallet/Deck Drain Plugs Diameter | 3/4 in |
Details
For Use With | All |
Material | Polyethylene |
Item | Bulkhead Fitting |
Color | Black/Red |
For Use With Brand | ENPAC |
Product Type | Bulkhead Fitting |
For Use With Mfr. Model Number | All |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Bulkhead Fittings Included | 1 |
Fluorinated | No |
Number of Tightening Tools | 0 |
Manufacturer Warranty | 1 yr |
Type | Poly Tank Containment Unit |
Description
Bulkhead Fitting, Bulkhead Fitting Size 3/4 in, Color Black/Red, Fluorinated No, For Use With All, For Use With Brand ENPAC, For Use With Mfr. Model Number All, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Bulkhead Fittings Included 1, Number of Tightening Tools 0, Product Type Bulkhead Fitting, Width 3 in, Pallet/Deck Drain Plugs Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465M96 (465M96)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Purple (18563)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- FIRST ALERT BRK 6PK Basic CO Alarm (CO400B6CP)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- Enpac Spill Containment Accessories