Enpac

Bazooka and Install Kit, 12"L x 5"W x 5"H


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 24"
  • Width 5"
  • Height 5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Enpac
  • MFR # BAZOOKA-12KIT
  • Zoro # G0657242
  • UPC #
    705340007046
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 24"
Width 5"
Height 5"

Details

Item Sorbents

Description

Bazooka and Install Kit,12"L x 5"W x 5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.