Enpac

Absorbent Roll, Oil, 150 ft.L.,


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 150 ft.
  • Fluids Absorbed Oil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Enpac
  • MFR # ENP ORB30150
  • Zoro # G0657507
  • UPC #
    705340006650
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 150 ft.

Details

Item Sorbents
Fluids Absorbed Oil

Description

Roll,Oil,Bonded,Hvy,150 ft. L x 15" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.